Zoro Homepage

Cold Start Valve, 1/8 in., Brass

  • Mfr # CS12-100

  • Zoro # G9479766


product price: $5.99
/ea

Key Features

Inlet (In.)
1/8 in NPT
Max. Pressure (PSI)
250 psi
Flow Range Free Air (CFM)
1.15 scfm
Hex Size (In.)
7/16 in
Mounting
In Tank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS12-100
Zoro #
G9479766
UPC #
-
Country of Origin
United States

Dimensions

Hex Size (In.)
7/16 in
Length (In.)
5/8 in
Tap Size
1/8 in

Details

Inlet (In.)
1/8 in NPT
Item
Cold Start Valve
Max. Pressure (PSI)
250 psi
Flow Range Free Air (CFM)
1.15 scfm
Mounting
In Tank
Max. Temp. (F)
250 Degrees F
Seal
Fluorocarbon
Application
Air Compressor
Poppet
Brass
Hold Back Pressure (PSI)
25 psi
Spring Material
Stainless Steel
Material
Brass
Type
Air

Description

Cold Start Valve, Air, Inlet (In.) 1/8 in NPT, Brass, Hold Back Pressure (PSI) 25 psi, Max. Pressure (PSI) 250 psi, Hex Size (In.) 7/16 in, Flow Range Free Air (CFM) 1.15 scfm, Max. Temp. (F) 250 Degrees F, In Tank Mounting, Tap Size 1/8 in, Length (In.) 5/8 in, Stainless Steel Spring Material, Brass Poppet, Fluorocarbon Seal, Air Compressor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.