Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Seat, Stainless Steel, 350 psi

  • Mfr # SA25-1A350

  • Zoro # G304393157


product price: $5.45
/ea

Key Features

Valve Type
Hard Seat
(M)NPT Inlet (In.)
1/4 in
Preset Setting (PSI)
350 psi
Rated CFM @ Set Pressure
286 cfm
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA25-1A350
Zoro #
G304393157
UPC #
-
Country of Origin
United States

Details

Valve Type
Hard Seat
(M)NPT Inlet (In.)
1/4 in
Preset Setting (PSI)
350 psi
Rated CFM @ Set Pressure
286 cfm
Body Material
Brass
Seal
Stainless Steel
Standards
ASME
Max. Temp. (F)
400 Degrees F
Seat
Brass
Application
High Temperature
Spring
Stainless Steel
Ball
Stainless Steel

Description

Hard Seat, (M)NPT Inlet (In.) 1/4 in, Preset Setting (PSI) 350 psi, 286 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 400 Degrees F, Brass Body Material, Stainless Steel Seal, Stainless Steel Ball, Stainless Steel Spring, Brass Seat, Standards ASME, High Temperature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.