Zoro Homepage

Pneumatic Safety Valve, 1/4" (M)NPT Inlet

  • Mfr # ST25-0A045

  • Zoro # G208385517


product price: $3.69
/ea

Key Features

Valve Type
Soft Seat
(M)NPT Inlet (In.)
1/4 in
Preset Setting (PSI)
45 psi
Spring
Music Wire
Application
Small Air Compressor Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST25-0A045
Zoro #
G208385517
UPC #
-
Country of Origin
United States

Details

Valve Type
Soft Seat
(M)NPT Inlet (In.)
1/4 in
Preset Setting (PSI)
45 psi
Item
Pneumatic Safety Valve
Spring
Music Wire
Application
Small Air Compressor Systems
Body Material
Brass
Max. Temp. (F)
250 Degrees F
Standards
ASME

Description

Pneumatic Safety Valve, Soft Seat, (M)NPT Inlet (In.) 1/4 in, Preset Setting (PSI) 45 psi, Max. Temp. (F) 250 Degrees F, Brass Body Material, Music Wire Spring, Standards ASME, Small Air Compressor Systems

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.