Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft Seat, Stainless Steel, 150 psi

  • Mfr # SB75-0A150

  • Zoro # G204393158


product price: $38.95
/ea

Key Features

Valve Type
Soft Seat
(M)NPT Inlet (In.)
3/4 in
Preset Setting (PSI)
150 psi
Rated CFM @ Set Pressure
595 cfm
Spring
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB75-0A150
Zoro #
G204393158
UPC #
-
Country of Origin
United States

Details

Valve Type
Soft Seat
(M)NPT Inlet (In.)
3/4 in
Preset Setting (PSI)
150 psi
Rated CFM @ Set Pressure
595 cfm
Spring
Stainless Steel
Max. Temp. (F)
250 Degrees F
Body Material
Brass
Seal
Lead
Seat
Brass
Application
Compressed Air Safety Relief, Standard/High Flow
Standards
ASME
O-Ring
Silicone

Description

Soft Seat, (M)NPT Inlet (In.) 3/4 in, Preset Setting (PSI) 150 psi, 595 cfm Rated CFM @ Set Pressure, Max. Temp. (F) 250 Degrees F, Brass Body Material, Lead Seal, Stainless Steel Spring, Brass Seat, Silicone O-Ring, Standards ASME, Compressed Air Safety Relief, Standard/High Flow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.