Vacuum Relief Valve, 2" NPT Inlet Port
Mfr # VRGSS200-001
Zoro # G1928049
product price: $653.99
/ea
Free Shipping & Returns
Key Features
Valve Inlet Port
2 in NPT
Valve Vacuum Range
0 to 28 in hg
Max. CFM - Valves
120 cfm
Max. Temp.
400 Degrees F
Body Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VRGSS200-001
Zoro #
G1928049
UPC #
00810051630176
Country of Origin
United States
Dimensions
Inlet Port Connection Size
2 in
Details
Item
Vacuum Relief Valve
Valve Inlet Port
2 in NPT
Valve Vacuum Range
0 to 28 in hg
Max. CFM - Valves
120 cfm
Max. Temp.
400 Degrees F
Body Material
Stainless Steel
Application
Low Pressure Tanks, Steam Vessels, Vacuum Equipment
Vacuum Minimum
0 in Hg
Operating Temperature - Maximum
400 Degrees F
Inlet Port Connection Type
NPT
Operating Temperature - Minimum
-20 Degrees F
Vacuum Maximum
28 in Hg
Cracking Pressure - Minimum
0 in Hg
Cracking Pressure - Maximum
13.3 psi
Flow Rate - Maximum
120 cfm
Operating Pressure - Maximum
13.3 psi
Relief Type
Proportional Relief
Inlet Port Connection Gender
Male
Description
Vacuum Relief Valve, Application Low Pressure Tanks, Steam Vessels, Vacuum Equipment, Body Material Stainless Steel, Cracking Pressure - Maximum 13.3 psi, Cracking Pressure - Minimum 0 in Hg, Flow Rate - Maximum 120 cfm, Inlet Port Connection Gender Male, Inlet Port Connection Size 2 in, Inlet Port Connection Type NPT, Operating Pressure - Maximum 13.3 psi, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum -20 Degrees F, Relief Type Proportional Relief
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.