Vacuum Relief Valve, 3 in Inlet, NPT
- Mfr # NVR30-0A016
- Zoro # G408363568
product price:Â
$
448.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
3 in
Series
NVR
Valve Type
Relief
Minimum Operating Pressure
1 in Hg
Maximum Operating Pressure
25 in Hg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NVR30-0A016
- Zoro #
- G408363568
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inlet Size
- 3 in
Details
- Item
- Vacuum Relief Valve
- Series
- NVR
- Valve Type
- Relief
- Minimum Operating Pressure
- 1 in Hg
- Maximum Operating Pressure
- 25 in Hg
- Inlet Type
- NPT
- Minimum Operating Temperature
- -20 Degrees F
- Vacuum Capabilities
- Vacuum
- Maximum Operating Temperature
- 400 Degrees F
- Preset Limit
- 16 in Hg
Description
Vacuum Relief Valve, Vacuum Capabilities Vacuum, Preset Limit 16 in Hg, Inlet Size 3 in, Inlet Type NPT, Maximum Operating Pressure 25 in Hg, Minimum Operating Pressure 1 in Hg, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -20 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.