Shop WATTS
See all product information
Create Account
RELIEF VALVE
- Mfr # F383740
- Zoro # G822964372
product price:Â
$
2,135.99
/ea
Free Shipping & Returns
Key Features
Overall Height
9 1/4 in
ASME Section Code
Section XIII
Test Lever
Test Lever Included
Inlet Connection Size
1 1/2 in
Outlet Connection Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F383740
- Zoro #
- G822964372
- UPC #
- 098268587371
- Country of Origin
- United States
- Item
- RELIEF VALVE
- ASME Section Code
- Section XIII
- Test Lever
- Test Lever Included
- Body Material
- Iron
- BtuH
- 3,569,000 BtuH
- Operating Temperature - Minimum
- 32 Degrees F
- Standards
- NBBI certified to ASME BPVC Section XIII as an HV designated valve
- For Media
- Water
- Inlet Connection Type
- NPTF
- Factory Set Pressure
- 40 psi
- Product Type
- Boiler Pressure Relief Valve
- Operating Temperature - Maximum
- 250 Degrees F
- Outlet Connection Type
- NPTF
- Operating Pressure - Maximum
- 30 psi
Dimensions
- Overall Height
- 9 1/4 in
- Inlet Connection Size
- 1 1/2 in
- Outlet Connection Size
- 2 in
- Overall Length
- 5 1/4 in
- Wire Rope Length
- 5 1/4 in
- Length
- 5 1/4 in
Description
RELIEF VALVE, Body Material Iron, Factory Set Pressure 40 psi, 3,569,000 BtuH BtuH, Overall Height 9 1/4 in, Overall Length 5 1/4 in, Test Lever Test Lever Included, Standards NBBI certified to ASME BPVC Section XIII as an HV designated valve
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.