Zoro Homepage

Valve, Check, 1 1/2 In

  • Mfr # CB15

  • Zoro # G2153295


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Inlet (In.)
1 1/2 in NPT
Outlet (In.)
1 1/2 in (F)NPT
Max. Pressure (PSI)
250 psi
Cracking Pressure (PSI)
0.1 psi
Flow Range Free Air (CFM)
160 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB15
Zoro #
G2153295
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
4 1/8 in
Tap Size
1/8 in
Hex Size (In.)
2 1/4 in

Details

Inlet (In.)
1 1/2 in NPT
Outlet (In.)
1 1/2 in (F)NPT
Item
Check Valve
Max. Pressure (PSI)
250 psi
Cracking Pressure (PSI)
0.1 psi
Flow Range Free Air (CFM)
160 scfm
Spring Material
Stainless Steel
Max. Temp. (F)
450 Degrees F
Material
Brass
Poppet
Glass Filled PTFE
Application
Air Compressor
Disc
Positive Seating Fluoropolymer, for Maximum Air Flow
Mounting
Horizontal, Vertical
Type
Air

Description

Check Valve, Air, Inlet (In.) 1 1/2 in NPT, Outlet (In.) 1 1/2 in (F)NPT, Brass, Max. Pressure (PSI) 250 psi, Cracking Pressure (PSI) 0.1 psi, Hex Size (In.) 2 1/4 in, Flow Range Free Air (CFM) 160 scfm, Max. Temp. (F) 450 Degrees F, Horizontal, Vertical Mounting, Tap Size 1/8 in, Length (In.) 4 1/8 in, Stainless Steel Spring Material, Disc Positive Seating Fluoropolymer, for Maximum Air Flow, Glass Filled PTFE Poppet, Air Compressor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.