Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve, In Line, 3/8 FNPT Inlet/Outlet

  • Mfr # IC38-AB

  • Zoro # G2234154


product price: $22.35
/ea

Key Features

Inlet (In.)
3/8 in FPT
Outlet (In.)
3/8 in FPT
Max. Pressure (PSI)
450 psi
Cracking Pressure (PSI)
0.1 psi
Flow Range Free Air (CFM)
12 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC38-AB
Zoro #
G2234154
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
2 1/8 in
Hex Size (In.)
13/16 in
Tap Size
1/8 in

Details

Inlet (In.)
3/8 in FPT
Outlet (In.)
3/8 in FPT
Item
Check Valve
Max. Pressure (PSI)
450 psi
Cracking Pressure (PSI)
0.1 psi
Flow Range Free Air (CFM)
12 scfm
Spring Material
Stainless Steel
Max. Temp. (F)
400 Degrees F
Material
Brass
Application
In-Tank Check Valve
Hold Back Pressure (PSI)
400 psi
Disc
Positive Seating Fluoropolymer, for Maximum Air Flow
Mounting
Horizontal, Vertical
Type
In Tank
Poppet
Glass Filled PTFE

Description

Check Valve, In Tank, Inlet (In.) 3/8 in FPT, Outlet (In.) 3/8 in FPT, Brass, Hold Back Pressure (PSI) 400 psi, Max. Pressure (PSI) 450 psi, Cracking Pressure (PSI) 0.1 psi, Hex Size (In.) 13/16 in, Flow Range Free Air (CFM) 12 scfm, Max. Temp. (F) 400 Degrees F, Horizontal, Vertical Mounting, Tap Size 1/8 in, Length (In.) 2 1/8 in, Stainless Steel Spring Material, Disc Positive Seating Fluoropolymer, for Maximum Air Flow, Glass Filled PTFE Poppet, Thread Coating -, - Seal, In-Tank Check Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.