Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve, Pressure, 2" Connection, 5" Dia.

  • Mfr # NBR20-0T004

  • Zoro # G9463023


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Preset Limit (In. of Water)
111 in wc
Connection (In.)
2 in
Dia. (In.)
5 in
Length (In.)
6 5/16 in
Valve Type
Pressure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBR20-0T004
Zoro #
G9463023
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
5 in
Length (In.)
6 5/16 in
Overall Length
6.31 in
Inlet Size
2 in
Outside Diameter
5 in

Details

Preset Limit (In. of Water)
111 in wc
Connection (In.)
2 in
Valve Type
Pressure
Item
Blower Relief Valve
For Use with Blower No.
4Z751, 53WC07, 53WC08, 5JEP1, 5Z187, 5Z649
Maximum Operating Pressure
15 psi
Preset Limit
111 in wc
Vacuum Capabilities
Pressure
Minimum Operating Pressure
1 psi
Compatible Manufacturer Part Number
VFC300A-5W, VFC300A-7W, VFC300P-5T, VFC400P-5T, VFZ401A-5W, VFZ401A-7W
Inlet Type
NPT

Description

Blower Relief Valve, Vacuum Capabilities Pressure, Preset Limit 111 in wc, Outside Diameter 5 in, Inlet Size 2 in, Inlet Type NPT, Compatible Manufacturer Part Number VFC300A-5W, VFC300A-7W, VFC300P-5T, VFC400P-5T, VFZ401A-5W, VFZ401A-7W, Compatible Grainger Part Number 4Z751, 53WC07, 53WC08, 5JEP1, 5Z187, 5Z649, Maximum Operating Pressure 15 psi, Minimum Operating Pressure 1 psi, Overall Length 6.31 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.