Zoro Homepage

Valve, Pressure, 2" Connection, 5" Dia.

  • Mfr # NBR20-0T005

  • Zoro # G1184511


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Preset Limit (In. of Water)
139 in wc
Connection (In.)
2 in
Dia. (In.)
5 in
Length (In.)
6 5/16 in
For Use with Blower No.
53WC09, 53WC10, 53WC14, 5Z650, 6JD19, 6JD24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBR20-0T005
Zoro #
G1184511
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
5 in
Length (In.)
6 5/16 in
Outside Diameter
5 in
Overall Length
6.31 in
Inlet Size
2 in

Details

Preset Limit (In. of Water)
139 in wc
Connection (In.)
2 in
Item
Blower Relief Valve
For Use with Blower No.
53WC09, 53WC10, 53WC14, 5Z650, 6JD19, 6JD24
Valve Type
Pressure
Compatible Manufacturer Part Number
VFC508P-2T, VFD2S, VFD41S, VFZ501A-5W, VFZ501A-7W, VFZ701A-5W
Maximum Operating Pressure
15 psi
Minimum Operating Pressure
1 psi
Preset Limit
139 in wc
Vacuum Capabilities
Pressure
Inlet Type
NPT

Description

Blower Relief Valve, Vacuum Capabilities Pressure, Preset Limit 139 in wc, Outside Diameter 5 in, Inlet Size 2 in, Inlet Type NPT, Compatible Manufacturer Part Number VFC508P-2T, VFD2S, VFD41S, VFZ501A-5W, VFZ501A-7W, VFZ701A-5W, Compatible Grainger Part Number 53WC09, 53WC10, 53WC14, 5Z650, 6JD19, 6JD24, Maximum Operating Pressure 15 psi, Minimum Operating Pressure 1 psi, Overall Length 6.31 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.