Zoro Homepage

Valve, Pressure, 2" Connection, 5" Dia.

  • Mfr # NBR20-0T014

  • Zoro # G1184749


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Preset Limit (In. of Water)
388 in wc
Connection (In.)
2 in
Dia. (In.)
5 in
Length (In.)
6 5/16 in
For Use with Blower No.
2EPN9, 2EPP1, 2EPP4, 2EPP5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBR20-0T014
Zoro #
G1184749
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
5 in
Length (In.)
6 5/16 in
Outside Diameter
5 in
Inlet Size
2 in
Overall Length
6.31 in

Details

Preset Limit (In. of Water)
388 in wc
Connection (In.)
2 in
Item
Blower Relief Valve
For Use with Blower No.
2EPN9, 2EPP1, 2EPP4, 2EPP5
Valve Type
Pressure
Vacuum Capabilities
Pressure
Maximum Operating Pressure
15 psi
Minimum Operating Pressure
1 psi
Preset Limit
388 in wc
Inlet Type
NPT
Compatible Manufacturer Part Number
2EPN9, 2EPP1, 2EPP4, 2EPP5

Description

Blower Relief Valve, Vacuum Capabilities Pressure, Preset Limit 388 in wc, Outside Diameter 5 in, Inlet Size 2 in, Inlet Type NPT, Compatible Manufacturer Part Number 2EPN9, 2EPP1, 2EPP4, 2EPP5, Compatible Grainger Part Number 2EPN9, 2EPP1, 2EPP4, 2EPP5, Maximum Operating Pressure 15 psi, Minimum Operating Pressure 1 psi, Overall Length 6.31 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.