Zoro Homepage

Valve, Vacuum, 2" Connection, 5" Dia.

  • Mfr # NVR20-0A004

  • Zoro # G9463017


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Preset Limit (In. of Water)
54 in wc
Connection (In.)
2 in
Dia. (In.)
5 in
Length (In.)
5 13/16 in
Valve Type
Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NVR20-0A004
Zoro #
G9463017
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
5 in
Length (In.)
5 13/16 in
Inlet Size
2 in
Overall Length
5.81 in
Outside Diameter
5 in

Details

Preset Limit (In. of Water)
54 in wc
Connection (In.)
2 in
Valve Type
Vacuum
Item
Blower Relief Valve
For Use with Blower No.
5JEN9, 5JEP0
Vacuum Capabilities
Vacuum
Minimum Operating Pressure
1 in Hg
Inlet Type
NPT
Maximum Operating Pressure
28 in Hg
Preset Limit
54 in wc
Compatible Manufacturer Part Number
VFC100A-7W, VFC100P-5T
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
400 Degrees F

Description

Blower Relief Valve, Vacuum Capabilities Vacuum, Preset Limit 54 in wc, Outside Diameter 5 in, Inlet Size 2 in, Inlet Type NPT, Compatible Manufacturer Part Number VFC100A-7W, VFC100P-5T, Compatible Grainger Part Number 5JEN9, 5JEP0, Maximum Operating Pressure 28 in Hg, Minimum Operating Pressure 1 in Hg, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -20 Degrees F, Overall Length 5.81 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.