Zoro Homepage

Valve, Vacuum, 2" Connection, 5" Dia.

  • Mfr # NVR20-0A009

  • Zoro # G9463470


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Preset Limit (In. of Water)
122 in wc
Connection (In.)
2 in
Dia. (In.)
5 in
Length (In.)
5 13/16 in
For Use with Blower No.
22NX88, 22NX89, 22NX90, 22NX91, 53WC11, 53WC12, 53WC13, 53WC14, 6JD24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NVR20-0A009
Zoro #
G9463470
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
5 in
Length (In.)
5 13/16 in
Overall Length
5.81 in
Inlet Size
2 in
Outside Diameter
5 in

Details

Preset Limit (In. of Water)
122 in wc
Connection (In.)
2 in
For Use with Blower No.
22NX88, 22NX89, 22NX90, 22NX91, 53WC11, 53WC12, 53WC13, 53WC14, 6JD24
Item
Blower Relief Valve
Valve Type
Vacuum
Inlet Type
NPT
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Pressure
28 in Hg
Minimum Operating Pressure
1 in Hg
Compatible Manufacturer Part Number
VFD41-H, VFD41-L, VFD41S, VFD42-H, VFD42-L, VFZ601A-5W, VFZ601A-7W, VFZ701A-5W, VFZ701A-7W
Vacuum Capabilities
Vacuum
Preset Limit
122 in wc

Description

Blower Relief Valve, Vacuum Capabilities Vacuum, Preset Limit 122 in wc, Outside Diameter 5 in, Inlet Size 2 in, Inlet Type NPT, Compatible Manufacturer Part Number VFD41-H, VFD41-L, VFD41S, VFD42-H, VFD42-L, VFZ601A-5W, VFZ601A-7W, VFZ701A-5W, VFZ701A-7W, Compatible Grainger Part Number 22NX88, 22NX89, 22NX90, 22NX91, 53WC11, 53WC12, 53WC13, 53WC14, 6JD24, Maximum Operating Pressure 28 in Hg, Minimum Operating Pressure 1 in Hg, Maximum Operating Temperature 400 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.