Zoro Homepage

Valve, Vacuum, 3" Connection, 6-29/32" Dia.

  • Mfr # NVR30-0A014

  • Zoro # G1184615


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Preset Limit (In. of Water)
190 in wc
Connection (In.)
3 in
Dia. (In.)
6 29/32 in
Length (In.)
8 13/64 in
Valve Type
Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NVR30-0A014
Zoro #
G1184615
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
6 29/32 in
Length (In.)
8 13/64 in
Outside Diameter
6.9 in
Overall Length
8.2 in
Inlet Size
3 in

Details

Preset Limit (In. of Water)
190 in wc
Connection (In.)
3 in
Valve Type
Vacuum
Item
Blower Relief Valve
For Use with Blower No.
2EPT6, 2EPT7
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
400 Degrees F
Preset Limit
190 in wc
Compatible Manufacturer Part Number
2EPT6, 2EPT7
Vacuum Capabilities
Vacuum
Minimum Operating Pressure
1 in Hg
Maximum Operating Pressure
28 in Hg
Inlet Type
NPT

Description

Blower Relief Valve, Vacuum Capabilities Vacuum, Preset Limit 190 in wc, Outside Diameter 6.9 in, Inlet Size 3 in, Inlet Type NPT, Compatible Manufacturer Part Number 2EPT6, 2EPT7, Compatible Grainger Part Number 2EPT6, 2EPT7, Maximum Operating Pressure 28 in Hg, Minimum Operating Pressure 1 in Hg, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -20 Degrees F, Overall Length 8.2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.