Zoro Homepage

Zero Loss Condensate drain for working pressure up to 1,200 psi.

  • Mfr # PH50-0PAAA

  • Zoro # G208463215


product price: $2,014.99
/ea
Free Shipping & Returns

Key Features

Condensate Inlet
1/2" FIP
Condensate Outlet
1/2" FIP
Capacity
1.5 gal/minute
Overall Width
9.25
Overall Depth
10.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH50-0PAAA
Zoro #
G208463215
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
9.25
Overall Depth
10.5
Overall Height
11

Details

Condensate Inlet
1/2" FIP
Condensate Outlet
1/2" FIP
Capacity
1.5 gal/minute
Max. Pressure
1200 psi
Weight
22 lbs
Application
Condensate Drain
For Use With
Compressed Air Systems

Description

The Pressure Handler handles applications from 0 PSIG to 1200 PSIG.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.