Zoro Homepage

Access Controller, UHF Reader, Controls Motor Drive Board, Reading Distance 0-40', IP65 Protection

  • Mfr # IDUHF LITE

  • Zoro # G013332195


product price: $934.99
/ea
Free Shipping & Returns

Key Features

Includes
Access Controller w/UHF Reader
Width
2.75 in
Length
10.83 in
Depth
10.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDUHF LITE
Zoro #
G013332195
UPC #
-
Country of Origin
United States

Dimensions

Width
2.75 in
Length
10.83 in
Depth
10.83 in

Details

Includes
Access Controller w/UHF Reader

Description

Access Controller, UHF Reader, Controls Motor Drive Board, Reading Distance Up to 40', IP65 Protection, Embedded Software and TCP/IP Communication

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.