
Facial Identification Access Controller, Up 10K Faces, 3.5in Display, Integrated SIP Intercom
Mfr # IDFACE PRO
Zoro # G713331399
product price: $849.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
2.15 in
Width (In.)
3.02 in
Depth (In.)
6.86 in
Includes
Facial ID Access Controller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IDFACE PRO
Zoro #
G713331399
UPC #
-
Country of Origin
United States
Dimensions
Height (In.)
2.15 in
Width (In.)
3.02 in
Depth (In.)
6.86 in
Details
Includes
Facial ID Access Controller
Description
Facial Identification Access Controller, Up to 10,000 Faces, IP65 Protection, Proximity Card/Password/QR Code Identification Methods, 3-1/2 Touchscreen Display, Integrated SIP Intercom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.