Zoro Homepage

UHF Adhesive Tag, PET, Glass Surfaces, Package of 25

  • Mfr # RFID/TAG/UHF

  • Zoro # G013331389


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Includes
UHF Adhesive Tag
Width
0.125 in
Length
1 in
Depth
3.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFID/TAG/UHF
Zoro #
G013331389
UPC #
-
Country of Origin
United States

Dimensions

Width
0.125 in
Length
1 in
Depth
3.85 in

Details

Includes
UHF Adhesive Tag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.