Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TI-200-24
Zoro #
G2670281
UPC #
-
Country of Origin
United States
Dimensions
Width
2 3/4 in
Height
4 1/2 in
Depth
1 1/4 in
Sensor Wire Length
3 ft
Details
Sensor Type
Semi-Conductor
Sensor Style
Semi-Conductor
Includes
Sensor
Temp. Range (F)
-40 Degrees to 99 Degrees
Temp. Range (C)
-40 Degrees to 37.2 Degrees
Standards
NSF Approved
Mounting
Surface
Features
Stainless Steel Face Plate, Data Hold
Accuracy
+/-1 Degrees
Display
LED
Item
Switch Plate Thermometer
Sensor Material
Vinyl
Thermometer Power Source
24 V DC
Thermometer Item
Switch Plate Thermometer
Probe Material
Vinyl
Description
Switch Plate Thermometer, Accuracy +/-1 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.