Zoro Homepage

Type 800 Subminiature Precision Pressure Regulator

  • Mfr # 800-BB

  • Zoro # G307786727


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Port Size
1/16 NPT, 10-32, M5
Max. Operating Pressure
250 psig (17 bar)
Tool Weight
1.8 oz. (51 grams)
Operating Temp. Range
-40°F to 160°F (-40°C to 71 °C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-BB
Zoro #
G307786727
UPC #
-
Country of Origin
United States

Dimensions

Port Size
1/16 NPT, 10-32, M5

Details

Max. Operating Pressure
250 psig (17 bar)
Tool Weight
1.8 oz. (51 grams)
Operating Temp. Range
-40°F to 160°F (-40°C to 71 °C)

Description

CONTROLAIR Type 800 Pressure Regulator M5 Port, 015 PSI Range

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.