Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cash Tray, Steel, Beige, 6

  • Mfr # CNK500014

  • Zoro # G005310446


product price: $25.99
/ea

Key Features

Color
Brown
Material
Steel
Width
10 in
Depth
8 1/2 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNK500014
Zoro #
G005310446
UPC #
813732010397
Country of Origin
China

Dimensions

Width
10 in
Depth
8 1/2 in
Height
3 in
Overall Height
3 in
Overall Depth
8 1/2 in
Overall Width
10 in

Details

Item
Cash Tray
Color
Brown
Material
Steel
Number of Compartments
6
Product Type
Cash Drawer
Features
6 Compartments

Description

An efficient way to organize currency wrappers or straps. This single level design offers six compartments where you can store different denominations of bill straps or coin wrappers. The top flat tray area is ideal for storage or placing strapped notes, wrapped coins, pens, paper clips, or other counting supplies. Keep your bill straps or coin wraps better organized and accessible with this coin wrap or bill strap organizer rack for a decluttered space and mind.


  • • Made from heavy gauge steel.
  • • Keeps currency wraps or bill straps organized.
  • • 6 Compartments to hold an assortment of bill straps or coin wraps.
  • • Rubber feet on bottom make it skid-proof and won't scratch surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.