Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coin Wrapper and Bill Strap 2-Tier Rack, 11 Compartments, 9.38 x 8.13 4.63, Metal, Pebble Beige

  • Mfr # 500013

  • Zoro # G603474816


product price: $53.79
/ea

Key Features

Color
Pebble Beige
Material
Metal
Width
9.38"
Depth
8.13"
Height
4.63"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500013
Zoro #
G603474816
UPC #
813732010564
Country of Origin
United States

Dimensions

Width
9.38"
Depth
8.13"
Height
4.63"

Details

Item
Cash Drawers/Boxes/Trays
Color
Pebble Beige
Material
Metal
Weight
4.174 lbs
Product Type
Rack

Description

Organize wrappers and straps and reduce errors! Deluxe two-tier metal rack has a tray and compartments to hold five coin wrappers and six bill straps. Bill straps and coin wrappers are sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.