Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Counterfeit Pen, Black, PK3

  • Mfr # 560191

  • Zoro # G413366936


product price: $6.15
/pk 3, $2.05/ea
Sold in multiples of 2 for $12.30

Key Features

Pen Ink Color
Black
Series
DTEK
Barrel Material
Plastic
Barrel Color
Black
Features
Antimicrobial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560191
Zoro #
G413366936
UPC #
00813732011783
Country of Origin
China

Details

Item
Counterfeit Pen
Pen Ink Color
Black
Series
DTEK
Barrel Material
Plastic
Barrel Color
Black
Features
Antimicrobial
Pen Grip
No Grip
Marker Set Ink Colors
Amber
Cartridge Type
Non-Pressurized
X-Ray Detectable
Not X-Ray Detectable
Refillable
Non-Refillable
Metal Detectable
Not Metal Detectable
Clip Type
Pocket Clip
Toxicity
Toxic
Number of Markers
3
Includes Pen Cushion
Cushion Not Included
Marker Cap
Capped
Erasable
Non-Erasable
Washable
Non-Washable

Description

Counterfeit Pen, Pen Tip Not Applicable, Barrel Material Plastic, Barrel Color Black, Pen Grip No Grip, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series DTEK, Features Antimicrobial, Includes Not Applicable, Package Quantity 3

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.