Shop CONTROLTEK
See all product information
Create Account
DepositBag, Blue, Canvas, 1inH, 8-1/2inW
- Mfr # CNK530312
- Zoro # G805310370
product price:
$
36.65
/ea
Key Features
Color
Blue
Material
Canvas
Width
8 1/2 in
Depth
11 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CNK530312
- Zoro #
- G805310370
- UPC #
- -
- Country of Origin
- United States
- Item
- Deposit Bag
- Color
- Blue
- Material
- Canvas
- Includes
- (2) Keys
- Product Type
- Deposit Bag
- Closure
- Metal Zipper
- Features
- Locking
- Shell Material
- Canvas
- Wire Color
- Blue
- Traction Material
- Canvas
Dimensions
- Width
- 8 1/2 in
- Depth
- 11 in
- Height
- 1 in
- Overall Depth
- 11 in
- Overall Height
- 1 in
- Overall Width
- 8 1/2 in
Description
Reusable fabric bag for bank deposits for maximum security and ease of transporting. Zipper closure.
- • Constructed from durable fabric.
- • Zipper closure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.