
Extra-Capacity Coin Tray, Dimes, 1 Comp, Denomination and Capacity Etched On Side, Plastic, Green
Mfr # 560166
Zoro # G915509138
product price: $13.19
/eaKey Features
Denomination
Dimes
Color
Green
Depth
4.75 in
Height
5 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
560166
Zoro #
G915509138
UPC #
813732012476
Country of Origin
United States
Dimensions
Depth
4.75 in
Height
5 in
Width
10.5 in
Details
Denomination
Dimes
Color
Green
Item
Cash/Coin Trays
Material
Plastic
Description
Heavy-duty plastic color-coded tray stacks for ease of storage and identification. Denomination and capacity are etched on tray sides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.