Zoro Homepage

Extra-Capacity Coin Tray, Nickels, 1 Comp, Denomination and Capacity Etched On Side, Plastic, Blue

  • Mfr # 560164

  • Zoro # G615509193


product price: $16.29
/ea

Key Features

Depth
4.75 in
Color
Blue
Denomination
Nickels
Height
5 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560164
Zoro #
G615509193
UPC #
813732012469
Country of Origin
United States

Dimensions

Depth
4.75 in
Height
5 in
Width
10.5 in

Details

Color
Blue
Denomination
Nickels
Material
Plastic
Item
Cash/Coin Trays

Description

Heavy-duty plastic color-coded tray stacks for ease of storage and identification. Denomination and capacity are etched on tray sides.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.