Shop CONTROLTEK
See all product information
Create Account
FTW-Nickels, 1000/bx, 1000PK
- Mfr # CNK560043
- Zoro # G523365577
product price:Â
$
7.89
/pk
Sold in multiples of 2Â pks for
$15.78
Key Features
Holds
Coin
Denomination
5¢
Application
Packaging, Bank, Casino
Material
Kraft Paper
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CNK560043
- Zoro #
- G523365577
- UPC #
- 813732011837
- Country of Origin
- United States
Details
- Holds
- Coin
- Denomination
- 5¢
- Application
- Packaging, Bank, Casino
- Material
- Kraft Paper
- Color
- Blue
- Features
- Crimped, Heavy Duty, Pre-printed, Durable
- Item
- Coin Wrap
- Capacity
- 40 Coins
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.