Shop CONTROLTEK
See all product information
Create Account
Metal Coin Tray, Dimes, Green, Anodized Metal
- Mfr # 560067
- Zoro # G723364769
product price:Â
$
12.75
/ea
Key Features
Height
7.8 in
Material
Metal
Depth
7.8 in
Width
3 in
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 560067
- Zoro #
- G723364769
- UPC #
- 813732012391
- Country of Origin
- United States
- Item
- Coin Tray
- Material
- Metal
- Color
- Green
Dimensions
- Height
- 7.8 in
- Depth
- 7.8 in
- Width
- 3 in
Description
Easy way to separate and store rolls of coins, ABA color-coded for identifying at a glance, Denomination and capacity etched in sides: "$100 Dimes" to clearly designate use, Stackable to save valuable space, Made of lasting, heavy-gauge anodized metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.