
Pennies Coin Box, Accommodates $25 in Pennies, 15.5" x 19.25" x 4.5", Red/Kraft, 50PK
Mfr # 560059
Zoro # G323333349
product price:Â $68.45
/pk 50, $1.37/eaKey Features
Closure Type
Tuck Lid
Denomination
Pennies
Color
Red/Kraft
Number of Compartments
1
Width
15-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
560059
Zoro #
G323333349
UPC #
-
Country of Origin
United States
Dimensions
Width
15-1/2 in
Depth
19-1/4 in
Height
4-1/2 in
Details
Closure Type
Tuck Lid
Denomination
Pennies
Color
Red/Kraft
Number of Compartments
1
Capacity
2500 Coins
Items Stored
Coins
Total Dollar Value
$25
Material
Cardboard
Item
Coin Box
Description
CONTROLTEK heavy-duty corrugated coin boxes are made for organizing, shipping and storing rolls of coins. Sturdy and secure tuck lid stays closed during transport. Made of durable corrugated material with ABA color coding. Holds $25 in pennies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.