
Stackable Plastic Coin Tray, Pennies, 10 Compartments, Denomination and Capacity On Side, Red
Mfr # 560560
Zoro # G715509178
product price: $9.19
/eaSold in multiples of 2 for $18.38
Key Features
Width
10 in
Depth
5 in
Color
Red
Denomination
Pennies
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
560560
Zoro #
G715509178
UPC #
813732012247
Country of Origin
United States
Dimensions
Width
10 in
Depth
5 in
Details
Color
Red
Denomination
Pennies
Material
Plastic
Item
Cash/Coin Trays
Description
Heavy-duty ABA color-coded plastic trays stack for ease of storage and identification. Denomination and capacity are etched in tray sides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.