Zoro Homepage

Wedge Anchor, 1" Dia., 31" L

  • Mfr # A1-31-6

  • Zoro # G905389313


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Anchor Diameter
1"
Overall Length
31"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1-31-6
Zoro #
G905389313
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
1"
Overall Length
31"

Details

Item
Wedge Anchor

Description

contrx anchor bolt kit is used to mount freestanding jib cranes to foundation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.