Ball Top Rope Post, 41inH, Sloped, PK2
Mfr # CP50S-PB1-2PK
Zoro # G0123350
product price: $152.99
/pk 2, $76.50/ea
Free Shipping & Returns
Key Features
Post Diameter
2 in
Base Type
Sloped
Base Material
Steel
Post Material
Steel
ADA Compliance
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP50S-PB1-2PK
Zoro #
G0123350
UPC #
-
Country of Origin
China
Dimensions
Post Diameter
2 in
Overall Height
41 in
Base Diameter
14 in
Manufacturer Warranty Length
3 yr
Details
Item
Ball Top Rope Post
Base Type
Sloped
Base Material
Steel
Post Material
Steel
ADA Compliance
No
Post Finish
Polished Brass
Base Finish
Brass
For Use With
Chain, Rope
Post Top
Sphere
Base Weight
15 lb
Fillable
No
Compatible Line
Rope
Description
Ball Top Rope Post, Post Top Sphere, For Use With Chain, Rope, Compatible Line Rope, Overall Height 41 in, Post Diameter 2 in, Base Diameter 14 in, Fillable No, Post Material Steel, Base Type Sloped, Base Weight 15 lb, Includes Not Applicable, Product Type Post, ADA Compliance No, Indoor/Outdoor Usage Indoor, Post Finish Polished Brass, Base Material Steel, Base Finish Brass, Manufacturer Warranty Length 3 yr, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.