Back Injury Prevention, Safety Training (Discontinued)
- Mfr # C-390-ES-AR
- Zoro # G2401449
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-390-ES-AR
Zoro #
G2401449
UPC #
700729266410
Country of Origin
United States
Dimensions
Depth
1/2 in
Width
6"
Video Length
14 min
Height
7-1/2"
Details
Item
Back Injury Prevention
For Use With
Computer or DVD Player
Format
DVD
Safety Training and Reference Material Title
Back Injury Prevention
Language
Spanish
Includes
Link to downloadable Tests, Answer Guides, Certificates
Number of Pages
0
Provides
Safety Training
Safety Training and Reference Material Subject
Back Safety/Ergonomics
Description
Back Injury Prevention, For Use With Computer or DVD Player, Format DVD, Height 7-1/2 In., Includes Link to downloadable Tests, Answer Guides, Certificates, Width 6 In., Depth 1/2 in, Number of Pages 0, Provides Safety Training
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.