DVD, Electrical Safety, 11 min. (Discontinued)
- Mfr # C-305B-ES-US
- Zoro # G9913876
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C-305B-ES-US
Zoro #
G9913876
UPC #
-
Country of Origin
United States
Dimensions
Height
7-1/2"
Video Length
11 min
Width
5 1/2 in
Depth
1"
Details
Item
DVD
Regulations Covered
29 CFR 1910.331-1910.335
Number of Pages
0
Language
Spanish
Includes
Downloadable Tests, Answer Guides
Safety Training and Reference Material Title
Electrical Awareness
Safety Training and Reference Material Subject
Electrical Safety
Provides
Safety Training
For Use With
Computer or DVD Play
Description
DVD, For Use With Computer or DVD Play, Height 7-1/2 In., Includes Downloadable Tests, Answer Guides, Regulations Covered 29 CFR 1910.331-1910.335, Width 5 1/2 in, Depth 1 In., Number of Pages 0, Provides Safety Training
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.