Portable Cord, 22 AWG, 2 C, PVC, Stranded, 300V, Indoor, 1000 ft

  • Mfr # 725201WH1B

  • Zoro # G908552189


product price:  $258.99
/ea
Free Shipping & Returns

Key Features

Wire Size
22 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Length
1000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725201WH1B
Zoro #
G908552189
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
22 AWG
Length
1000 ft

Details

Item
Portable Cord
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Location
Indoor
Voltage
300V
Conductor Material
Copper
Standards
UL, ETL Listed

Description

22awg 2c stranded shielded control cable plenum cmp 1,000 ft. Box white description polymer alloy insulation astm bare copper twisted pair construction polyester binders as required flexible plenum jacket overall shield coverage 100% aluminum polyester foil w/tc drain wire cabled construction ratings ul-cul listed or etlus-cetlus listed nec type cmp meets 300 volt requirements as specified in article 800 of the nec indoor applications within ducts, plenums and other spaces used for environmental air for: security systems background music intercom systems sound and audio other applications as defined in nec article 800 communications circuits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.