Athletic Work Shoe, Comp, Mn, 10.5M, Blk, PR (Discontinued)
- Mfr # C4505-105M
- Zoro # G3698091
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C4505-105M
Zoro #
G3698091
UPC #
-
Country of Origin
China
Dimensions
Height
4 in
Size
10-1/2
Footwear Width
M
Details
Waterproof
No
Footwear Closure Type
Lace Up
Insulated
No
Midsole Material
EVA
Outsole Material
Rubber
Metatarsal Guard
No
Standards
ASTM F2413-05 I/75 C/75 EH
Footwear Sole Pattern
Cleated
Liner Material
Moisture Wicking Nylon Mesh
Shank Material
Rubber
Item
Athletic Work Shoes
Toe Type
Composite
Gender
Men's
Max. Heat Rating
Not Rated
Color
Black
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Electricity, Slips
Closure Type
Lace Up
Upper Material
Leather
Material
Leather
Description
Athletic Work Shoes, Metatarsal Guard No, Color Black, Gender Men's, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.