Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Converse Athletic Work Shoe, Comp, Wmn, 6.5W, Gry, PR C447-65W

Athletic Work Shoe, Comp, Wmn, 6.5W, Gry, PR (Discontinued)

  • Mfr # C447-65W
  • Zoro # G3615446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C447-65W
Zoro #
G3615446
UPC #
-
Country of Origin
Unknown

Dimensions

Size
6-1/2
Height
4"
Footwear Width
W

Details

Midsole Material
EVA
Standards
ASTM F2413-05 I/75 C/75 EH
Waterproof
No
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Cleated
Toe Type
Composite
Shank Material
Rubber
Item
Athletic Work Shoes
Insulated
No
Gender
Women's
Color
Gray/Silver
Footwear Closure Type
Lace Up
Liner Material
Moisture Wicking Nylon Mesh
Metatarsal Guard
No
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
0.46
Closure Type
Lace Up
Upper Material
Leather
Resists
Electricity, Slips
Material
Leather and Mesh

Description

Athletic Work Shoes, Metatarsal Guard No, Color Gray/Silver, Gender Women's, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.