Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C3705-13M
Zoro #
G3725881
UPC #
-
Country of Origin
China
Dimensions
Size
13
Footwear Width
M
Height
4 in
Details
Standards
ASTM F2413-05 M I/75 C/75 EH
Liner Material
Brushed Nylon
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Midsole Material
EVA
Shank Material
Rubber
Toe Type
Composite
Insulated
No
Item
Athletic Work Shoes
Footwear Sole Pattern
Chevron
Color
Black/Gray
Max. Heat Rating
Not Rated
Gender
Men's
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Resists
Electricity, Slips
Closure Type
Lace Up
Material
Leather
Description
Athletic Work Shoes, Metatarsal Guard No, Color Black/Gray, Gender Men's, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.