Zoro Homepage
This item is Discontinued.
Converse Athletic Work Shoes, Comp, Mn, 7.5W, Blk, PR C4605-75W

Athletic Work Shoes, Comp, Mn, 7.5W, Blk, PR (Discontinued)

  • Mfr # C4605-75W
  • Zoro # G3607983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4605-75W
Zoro #
G3607983
UPC #
-
Country of Origin
Unknown

Dimensions

Height
5"
Size
7-1/2
Footwear Width
W

Details

Midsole Material
EVA
Color
Black
Standards
ASTM F2413-05
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Insulated
No
Footwear Sole Pattern
Cleated
Waterproof
No
Outsole Material
Dual Density Rubber
Toe Type
Composite
Max. Heat Rating
Not Rated
Liner Material
Moisture Wicking Nylon Mesh
Item
Athletic Work Shoes
Gender
Men's
Shank Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Closure Type
Lace Up
Resists
Slips
Material
Leather

Description

Athletic Work Shoes, Metatarsal Guard No, Color Black, Gender Men's, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.