Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Converse Athletic Work Shoes, Mens, 9-1/2W, Blk, PR C1100

Athletic Work Shoes, Mens, 9-1/2W, Blk, PR (Discontinued)

  • Mfr # C1100
  • Zoro # G0187476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1100
Zoro #
G0187476
UPC #
-
Country of Origin
China

Dimensions

Size
9-1/2
Footwear Width
W
Height
4 in
Width
4"

Details

Item
Athletic Shoes
Gender
Men's
Color
Black
Footwear Closure Type
Lace Up
Max. Heat Rating
Not Rated
Outsole Material
Rubber
Resists
Slips
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Footwear Sole Pattern
Cleated
Closure Type
Lace Up
Toe Type
Plain
Predominant Footwear Color
Black
Shank Material
Rubber
Footwear Style
Athletic Shoe
Insulated
No
Midsole Material
EVA
Material
Leather
Liner Material
Taibrelle
Waterproof
No
Construction
Cement

Description

Athletic Shoes, Color Black, Width 4 In., Gender Men's, Construction Cement, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.