Men's, Composite Toe, Athletic Work Shoes, 11, W, Gray/Red (Discontinued)
- Mfr # C4890
- Zoro # G0195115
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C4890
Zoro #
G0195115
UPC #
-
Country of Origin
Unknown
Dimensions
Size
11
Footwear Width
W
Height
4 in
Width
4"
Details
Item
Athletic Work Shoes
Toe Type
Composite
Gender
Men's
Color
Gray/Red
Waterproof
No
Standards
ASTM F2413-05 I/75 C/75 EH
Footwear Sole Pattern
Cleated
Insulated
No
Midsole Material
EVA
Liner Material
Tailex(R)
Max. Heat Rating
Not Rated
Metatarsal Guard
No
Outsole Material
Tri Density Rubber
Shank Material
Rubber
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Closure Type
Lace Up
Resists
Electricity, Slips
Material
Leather/Mesh
Description
Athletic Work Shoes, Metatarsal Guard No, Color Gray/Red, Width 4 In., Gender Men's, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.