Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C8894
Zoro #
G0196716
UPC #
-
Country of Origin
China
Dimensions
Size
10-1/2
Footwear Width
M
Height
8 in
Width
4"
Details
Item
Stealth Military Boots
Toe Type
Composite
Color
Desert Tan
Footwear Closure Type
Front Lace and Side Zipper
Waterproof
No
Insulated
No
Footwear Sole Pattern
Lug
Midsole Material
EVA
Liner Material
Tailex(R) and Cambrelle(R)
Gender
Men's
Shank Material
Rubber
Outsole Material
Rubber
Max. Heat Rating
Not Rated
Standards
ASTM F2413-05
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Suede and Cordura(R)
Closure Type
Lace w/Side Zipper
Resists
Slips
Metatarsal Guard
No
Material
Suede Leather/Condura(R)
Description
Stealth Military Boots, Metatarsal Guard No, Color Desert Tan, Width 4 In., Gender Men's, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.