Women's, Composite Toe, Athletic Work Shoes, 11-1/2, W, Dark Gray/Silver/Blue (Discontinued)
- Mfr # C446
- Zoro # G0188623
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C446
Zoro #
G0188623
UPC #
-
Country of Origin
Unknown
Dimensions
Size
11-1/2
Footwear Width
W
Height
4 in
Details
Item
Athletic Work Shoes
Toe Type
Composite
Gender
Women's
Color
Dark Gray/Silver/Blue
Waterproof
No
Standards
ASTM F2413-05 I/75 C/75 EH
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Shank Material
Rubber
Midsole Material
EVA
Liner Material
Moisture Wicking Nylon Mesh
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Cleated
Insulated
No
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Closure Type
Lace Up
Resists
Electricity, Slips
Material
Leather/Mesh
Description
Athletic Work Shoes, Metatarsal Guard No, Color Grey/Silver/Blue, Gender Women's, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.