Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cushioned 6-Way Multi-Hitch

  • Mfr # 6W

  • Zoro # G715831415


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Length
12 in
Color
Gray
Material
Metal
Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6W
Zoro #
G715831415
UPC #
720173990105
Country of Origin
United States

Dimensions

Length
12 in
Depth
9 in

Details

Color
Gray
Material
Metal

Description

Introducing the all new cushioned Multi-Hitch. This cushioned 6-way hitch receives pintle ring, spade, clevis and all three ball sizes. Maximum trailer weight 10,000 lb. maximum tongue weight 2,000 lbs. Small balls are rated less. Powder coat finish. Fits a standard 2 square receiver.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.