Cushioned Ball Mount - 2in Hitch, 3/4in Rise, 2in Drop, 10,000 lbs.

  • Mfr # AM-SC-2

  • Zoro # G615831423


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Color
Gray
Length
14.8 in
Material
Metal
Depth
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM-SC-2
Zoro #
G615831423
UPC #
720173200006
Country of Origin
United States

Dimensions

Length
14.8 in
Depth
2.8 in

Details

Color
Gray
Material
Metal

Description

Cushioned ball mount from Convert-A-Ball acts as a shock absorber and provides a 2 drop or 3/4 rise. Sturdy steel construction fits 2 square hitches. The GTW is 10,000 lbs.; TW is 2,000 lbs. Cushioned to protect tow vehicle's driveline and hitch assembly, as well as trailer's contents. Functions as a rise or drop to help you level your trailer. Slides into 2 square trailer hitch receiver and attaches with standard 5/8 hitch pin sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.