Interchangeable Nickel-Plated Ball Set - 1-7/8in and 2in Balls, 1in XL Shank
Mfr # 105LB
Zoro # G115810737
product price:Â $58.79
/eaKey Features
Color
Gray
Depth
9.5 in
Length
7 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105LB
Zoro #
G115810737
UPC #
720173010520
Country of Origin
United States
Dimensions
Depth
9.5 in
Length
7 in
Details
Color
Gray
Material
Metal
Description
Changing out your Convert-a-Ball for another ball size is easy, just pop out the integrated pin and replace ball with any size Convert-A-Ball trailer hitch ball. Includes 1 extra-long shank and 2 heavy-duty, interchangeable hitch balls. Ball set with nickel-plated 1 diameter, 3 long shank. Two hitch balls with 1-7/8 and 2 diameters. 10,000 lbs. GTW. Corrosion and rust resistant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.