Multi-Cushioned Gooseneck Trailer Coupler
Mfr # CG
Zoro # G715810762
product price: $347.99
/ea
Free Shipping & Returns
Key Features
Depth
12 in
Color
Black
Length
28 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG
Zoro #
G715810762
UPC #
720173168566
Country of Origin
United States
Dimensions
Depth
12 in
Length
28 in
Details
Color
Black
Material
Steel
Description
Rubberneck hitch is a coupler designed for gooseneck trailers. Fully cushioned up and down, forward and back, and 360 Degrees all ways. The rubberneck will take the shake, rattle and roll out of gooseneck towing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.