Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nickel-Plated Replacement Ball - 2in

  • Mfr # 400B

  • Zoro # G915810777


product price: $19.65
/ea

Key Features

Material
Steel
Length
5 in
Color
Silver
Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400B
Zoro #
G915810777
UPC #
720173004000
Country of Origin
United States

Dimensions

Length
5 in
Depth
7 in

Details

Material
Steel
Color
Silver

Description

Nickel-plated 2 ball. Increase the versatility of your Convert-A-Ball set or use this ball as a replacement. Uses a new, non-electric nickel-plating technology that produces a strong, protective finish. Made with strong, durable materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.