Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nickel-Plated Shank - 3/4in

  • Mfr # 101B

  • Zoro # G515810764


product price: $20.65
/ea

Key Features

Color
Silver
Material
Steel
Depth
7 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101B
Zoro #
G515810764
UPC #
720173001016
Country of Origin
United States

Dimensions

Depth
7 in
Length
5 in

Details

Color
Silver
Material
Steel

Description

Nickel-plated steel interchangeable ball shank has a 3/4 diameter and 2-1/4 length. 3,500 lb. gross trailer weight. Corrosion and rust resistant. Works with Convert-A-Ball 1-7/8 and 2 interchangeable balls. Made with strong, durable materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.